Zoro Homepage

Gcx Brake Rotor Fully Coated, 320.61026F

  • Mfr # 320.61026F

  • Zoro # G4696250


product price: $62.15
/ea

Key Features

Style
Straight
Lug Hole Quantity
4
Discard Thickness
24.700 mm
Nominal Thickness
1.028 in
Outside Dia.
10.906 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
320.61026F
Zoro #
G4696250
UPC #
-
Country of Origin
Unknown

Dimensions

Discard Thickness
24.700 mm
Nominal Thickness
1.028 in
Outside Dia.
10.906 in
Center Hole Diameter
2.508 in
Stud Thread Diameter
0.500 in
Mounting Bolt Hole Circle Diameter
4.252 in
Height
95.300 mm

Details

Style
Straight
Lug Hole Quantity
4
Bolt Thread Pitch
20.000 in
Hat Finish
Coated
Grade
Premium
Rotor Type
Vented
Surface Finish
Smooth
Finish
Fully Coated
Disc Mounting
Hub & Rotor

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.