Zoro Homepage

Gcx Brake Rotor Fully Coated, 320.61053F

  • Mfr # 320.61053F

  • Zoro # G800543957


product price: $91.35
/ea
Free Shipping & Returns

Key Features

Nominal Thickness
21.000 mm
Hat Finish
Coated
Mounting Bolt Hole Circle Diameter
4.500 in
Finish
Fully Coated
Stud Thread Diameter
0.500 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
320.61053F
Zoro #
G800543957
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
21.000 mm
Mounting Bolt Hole Circle Diameter
4.500 in
Stud Thread Diameter
0.500 in
Outside Dia.
287.900 mm
Height
2.307 in
Discard Thickness
0.780 in
Stud/Lug Hole Diameter
15.800 mm
Center Hole Diameter
3.252 in

Details

Hat Finish
Coated
Finish
Fully Coated
Style
Straight
Rotor Type
Vented
Surface Finish
Smooth
Grade
Premium
Bolt Thread Pitch
20.000 in
Disc Mounting
Hub & Rotor
Lug Hole Quantity
5

Description

Gcx Brake Rotor Fully Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.