Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GCX BRAKE ROTOR FULLY COATED

  • Mfr # 320.62015F

  • Zoro # G902028086


product price: $68.15
/ea

Key Features

Rotor Type
Vented
Lug Hole Quantity
5
Nominal Thickness
26.416 mm
Finish
Fully Coated
Height
2781.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
320.62015F
Zoro #
G902028086
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
26.416 mm
Height
2781.3 mm
Rotor Dia.
266.7 mm
Bolt Circle Dia.
4.752 in
Lug Hole Size
0.44 in
Minimum Thickness
24.638 mm

Details

Item
Brake Rotor
Rotor Type
Vented
Lug Hole Quantity
5
Finish
Fully Coated
Material
Cast Iron
Style
Plain
Driving Style
Daily Driver, Commercial / Fleet Duty
Rotor Construction
One Piece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.