
Gcx Brake Rotor Fully Coated, 320.62028F (Discontinued)
- Mfr # 320.62028F
- Zoro # G4712822
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
320.62028F
Zoro #
G4712822
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
26.416mm (1.04'')
Thickness
24.638mm (0.97'')
Rotor Dia.
266.7mm (10.5'')
Lug Holes Size
13.462mm (0.53'')
Rotor Height
36.83mm (1.45'')
Details
Rotor Type
Vented
Lug Hole Quantity
5
Style
Plain
Rotor Finish
Full Coated
Bolt Circle
4.500"
Driving Style
Daily Driver, Commercial / Fleet Duty
Rotor Construction
1-Piece
Rotor Design
Rotors Only
Rotor Material
G11H18 Cast Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.