Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gcx Brake Rotor Fully Coated, 320.62034F

  • Mfr # 320.62034F

  • Zoro # G4713419


product price: $43.39
/ea

Key Features

Rotor Type
Vented
Surface Finish
Smooth
Center Hole Diameter
58.400 mm
Grade
Premium
Nominal Thickness
0.801 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
320.62034F
Zoro #
G4713419
UPC #
-
Country of Origin
Unknown

Dimensions

Center Hole Diameter
58.400 mm
Nominal Thickness
0.801 in
Outside Dia.
259.000 mm
Mounting Bolt Hole Circle Diameter
3.937 in
Height
48.000 mm
Discard Thickness
0.736 in
Stud/Lug Hole Diameter
14.000 mm

Details

Rotor Type
Vented
Surface Finish
Smooth
Grade
Premium
Lug Hole Quantity
5
Style
Straight
Disc Mounting
Floating
Hat Finish
Coated
Finish
Fully Coated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.