Zoro Homepage

Gcx Brake Rotor Fully Coated, 320.62060F

  • Mfr # 320.62060F

  • Zoro # G600543850


product price: $59.75
/ea

Key Features

Mounting Bolt Hole Circle Diameter
120.600 mm
Height
1.787 in
Hat Finish
Coated
Outside Dia.
12.791 in
Lug Hole Quantity
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
320.62060F
Zoro #
G600543850
UPC #
-
Country of Origin
Unknown

Dimensions

Mounting Bolt Hole Circle Diameter
120.600 mm
Height
1.787 in
Outside Dia.
12.791 in
Stud/Lug Hole Diameter
0.531 in
Center Hole Diameter
2.783 in
Discard Thickness
1.193 in
Nominal Thickness
32.100 mm

Details

Hat Finish
Coated
Lug Hole Quantity
5
Style
Curved
Surface Finish
Smooth
Grade
Premium
Rotor Type
Vented
Disc Mounting
Floating
Finish
Fully Coated

Description

Gcx Brake Rotor Fully Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.