
Gcx Brake Rotor Fully Coated, 320.62065F (Discontinued)
- Mfr # 320.62065F
- Zoro # G4656980
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
320.62065F
Zoro #
G4656980
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
25.908 mm
Height
61.214 mm
Rotor Dia.
305.054 mm
Lug Hole Size
0.64 in
Bolt Circle Dia.
4.646 in
Minimum Thickness
24.638 mm
Details
Item
Brake Rotor
Rotor Type
Vented
Lug Hole Quantity
5
Finish
Fully Coated
Material
Cast Iron
Style
Plain
Driving Style
Daily Driver, Commercial / Fleet Duty
Rotor Construction
One Piece
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.