Zoro Homepage

Gcx Brake Rotor Fully Coated, 320.62147F

  • Mfr # 320.62147F

  • Zoro # G600543973


product price: $96.45
/ea
Free Shipping & Returns

Key Features

Rotor Type
Vented
Lug Hole Quantity
5
Nominal Thickness
28.194 mm
Finish
Fully Coated
Height
51.816 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
320.62147F
Zoro #
G600543973
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
28.194 mm
Height
51.816 mm
Rotor Dia.
359.918 mm
Minimum Thickness
25.908 mm
Lug Hole Size
0.64 in
Bolt Circle Dia.
4.724 in

Details

Item
Brake Rotor
Rotor Type
Vented
Lug Hole Quantity
5
Finish
Fully Coated
Material
Cast Iron
Style
Plain
Driving Style
Daily Driver, Commercial / Fleet Duty
Rotor Construction
One Piece

Description

Gcx Brake Rotor Fully Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.