Zoro Homepage

Gcx Brake Rotor Fully Coated, 320.63006F

  • Mfr # 320.63006F

  • Zoro # G900543987


product price: $45.95
/ea

Key Features

Nominal Thickness
22.230 mm
Discard Thickness
0.815 in
Rotor Type
Vented
Mounting Bolt Hole Quantity
5
Outside Dia.
11.760 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
320.63006F
Zoro #
G900543987
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
22.230 mm
Discard Thickness
0.815 in
Outside Dia.
11.760 in
Bolt Hole Dia. (mm)
16.500 mm
Mounting Bolt Hole Circle Diameter
5.500 in
Center Hole Diameter
3.756 in
Height
55.800 mm

Details

Rotor Type
Vented
Mounting Bolt Hole Quantity
5
Disc Mounting
Behind the Hub
Hat Finish
Coated
Style
Straight
Surface Finish
Smooth
Grade
Premium
Finish
Fully Coated

Description

Gcx Brake Rotor Fully Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.