Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gcx Brake Rotor Fully Coated, 320.65012F

  • Mfr # 320.65012F

  • Zoro # G4662151


product price: $78.99
/ea
Free Shipping & Returns

Key Features

Rotor Type
Vented
Nominal Thickness
31.496mm (1.24'')
Thickness
29.972mm (1.18'')
Style
Plain
Rotor Dia.
319.024mm (12.56'')
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
320.65012F
Zoro #
G4662151
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
31.496mm (1.24'')
Thickness
29.972mm (1.18'')
Rotor Dia.
319.024mm (12.56'')
Rotor Height
81.534mm (3.21'')

Details

Rotor Type
Vented
Style
Plain
Rotor Construction
1-Piece
Driving Style
Daily Driver, Commercial / Fleet Duty
Rotor Design
Rotors Only
Rotor Finish
Full Coated
Rotor Material
G11H18 Cast Iron
Bolt Circle
6.500"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.