Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gcx Brake Rotor Fully Coated, 320.65013F

  • Mfr # 320.65013F

  • Zoro # G4662851


product price: $62.35
/ea

Key Features

Rotor Type
Vented
Nominal Thickness
30.48mm (1.2'')
Thickness
28.448mm (1.12'')
Style
Plain
Rotor Dia.
297.688mm (11.72'')
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
320.65013F
Zoro #
G4662851
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
30.48mm (1.2'')
Thickness
28.448mm (1.12'')
Rotor Dia.
297.688mm (11.72'')
Rotor Height
69.088mm (2.72'')

Details

Rotor Type
Vented
Style
Plain
Rotor Construction
1-Piece
Rotor Design
Rotors Only
Rotor Finish
Full Coated
Driving Style
Daily Driver, Commercial / Fleet Duty
Bolt Circle
5.500"
Rotor Material
G11H18 Cast Iron

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.