
Gcx Brake Rotor Fully Coated, 320.65041F
Mfr # 320.65041F
Zoro # G800544183
product price: $51.99
/eaKey Features
Rotor Type
Vented
Nominal Thickness
25.908mm (1.02'')
Thickness
24.384mm (0.96'')
Rotor Dia.
297.434mm (11.71'')
Style
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
320.65041F
Zoro #
G800544183
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
25.908mm (1.02'')
Thickness
24.384mm (0.96'')
Rotor Dia.
297.434mm (11.71'')
Rotor Height
65.024mm (2.56'')
Details
Rotor Type
Vented
Style
Plain
Bolt Circle
5.500"
Rotor Finish
Full Coated
Rotor Design
Rotors Only
Driving Style
Daily Driver, Commercial / Fleet Duty
Rotor Material
G11H18 Cast Iron
Rotor Construction
1-Piece
Description
Gcx Brake Rotor Fully Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.