Zoro Homepage

Gcx Brake Rotor Fully Coated, 320.65069F

  • Mfr # 320.65069F

  • Zoro # G100544173


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Rotor Type
Vented
Lug Hole Quantity
10
Nominal Thickness
38.1mm (1.5'')
Thickness
36.068mm (1.42'')
Rotor Dia.
394.97mm (15.55'')
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
320.65069F
Zoro #
G100544173
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
38.1mm (1.5'')
Thickness
36.068mm (1.42'')
Rotor Dia.
394.97mm (15.55'')
Lug Holes Size
12.954mm (0.51'')
Rotor Height
3144.52mm (123.8'')

Details

Item
GCX Brake rotor
Rotor Type
Vented
Lug Hole Quantity
10
Style
Plain
Rotor Material
G11H18 Cast Iron
Rotor Finish
Full Coated
Rotor Design
Rotors Only
Bolt Circle
6.425"
Driving Style
Daily Driver, Commercial / Fleet Duty
Rotor Construction
1-Piece

Description

Gcx Brake Rotor Fully Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.