
Gcx Brake Rotor Fully Coated, 320.65086F
Mfr # 320.65086F
Zoro # G4682731
product price: $97.39
/ea
Free Shipping & Returns
Key Features
Rotor Type
Vented
Lug Hole Quantity
8
Nominal Thickness
38mm (1.5")
Thickness
36mm (1.417")
Style
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
320.65086F
Zoro #
G4682731
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
38mm (1.5")
Thickness
36mm (1.417")
Rotor Dia.
331mm (13.03")
Lug Holes Size
16.2mm (0.638")
Rotor Height
99.5mm (3.917")
Hub Hole Diameter
129.2mm (5.087")
Details
Rotor Type
Vented
Lug Hole Quantity
8
Style
Plain
Rotor Material
G11H18 Cast Iron
Rotor Finish
Full Coated
Rotor Design
Rotors Only
Driving Style
Daily Driver, Commercial / Fleet Duty
Bolt Circle
170mm (6.69")
Rotor Construction
1-Piece
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.