
GCX BRAKE ROTOR FULLY COATED
Mfr # 320.65092F
Zoro # G202028236
product price: $154.99
/ea
Free Shipping & Returns
Key Features
Rotor Type
Vented
Nominal Thickness
38.1mm (1.5'')
Thickness
36.068mm (1.42'')
Rotor Dia.
394.97mm (15.55'')
Style
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
320.65092F
Zoro #
G202028236
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
38.1mm (1.5'')
Thickness
36.068mm (1.42'')
Rotor Dia.
394.97mm (15.55'')
Rotor Height
3144.52mm (123.8'')
Details
Item
GCX Brake rotor
Rotor Type
Vented
Style
Plain
Rotor Material
G11H18 Cast Iron
Rotor Finish
Full Coated
Rotor Construction
1-Piece
Bolt Circle
6.425"
Rotor Design
Rotors Only
Driving Style
Daily Driver, Commercial / Fleet Duty
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.