
Gcx Brake Rotor Fully Coated, 320.65094F
Mfr # 320.65094F
Zoro # G4682899
product price: $61.99
/eaKey Features
Rotor Type
Solid
Lug Hole Quantity
5
Nominal Thickness
11.938 mm
Height
58.42 mm
Finish
Fully Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
320.65094F
Zoro #
G4682899
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
11.938 mm
Height
58.42 mm
Rotor Dia.
322.834 mm
Minimum Thickness
10.414 mm
Bolt Circle Dia.
4.5 in
Lug Hole Size
0.54 in
Details
Item
Brake Rotor
Rotor Type
Solid
Lug Hole Quantity
5
Finish
Fully Coated
Material
Cast Iron
Style
Plain
Rotor Construction
One Piece
Driving Style
Daily Driver, Commercial / Fleet Duty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.