
Gcx Brake Rotor Fully Coated, 320.65124F
Mfr # 320.65124F
Zoro # G4678041
product price: $188.99
/ea
Free Shipping & Returns
Key Features
Lug Hole Quantity
8
Nominal Thickness
40 mm
Finish
Fully Coated
Height
144 mm
Material
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
320.65124F
Zoro #
G4678041
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
40 mm
Height
144 mm
Rotor Dia.
345 mm
Minimum Thickness
38.4 mm
Lug Hole Size
9/16"-18
Center Hole Diameter
123.8 mm
Bolt Circle Dia.
165.1 mm
Details
Item
Brake Rotor
Lug Hole Quantity
8
Finish
Fully Coated
Material
Cast Iron
Style
Plain
Driving Style
Daily Driver, Commercial / Fleet Duty
Rotor Construction
One Piece
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.