Zoro Homepage

GCX BRAKE ROTOR FULLY COATED

  • Mfr # 320.65125F

  • Zoro # G502028318


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Rotor Type
Vented
Lug Hole Quantity
8
Nominal Thickness
36.068 mm
Height
2717.8 mm
Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
320.65125F
Zoro #
G502028318
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
36.068 mm
Height
2717.8 mm
Rotor Dia.
344.932 mm
Lug Hole Size
0.51 in
Bolt Circle Dia.
5.709 in
Minimum Thickness
34.29 mm

Details

Item
Brake Rotor
Rotor Type
Vented
Lug Hole Quantity
8
Material
Cast Iron
Finish
Fully Coated
Style
Plain
Rotor Construction
One Piece
Driving Style
Daily Driver, Commercial / Fleet Duty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.