Zoro Homepage

Gcx Brake Rotor Fully Coated, 320.65143F

  • Mfr # 320.65143F

  • Zoro # G4678662


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Rotor Type
Vented
Nominal Thickness
38.1 mm
Finish
Fully Coated
Height
3210.56 mm
Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
320.65143F
Zoro #
G4678662
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
38.1 mm
Height
3210.56 mm
Rotor Dia.
362.966 mm
Minimum Thickness
36.322 mm
Bolt Circle Dia.
6.693 in

Details

Item
Brake Rotor
Rotor Type
Vented
Finish
Fully Coated
Material
Cast Iron
Style
Plain
Driving Style
Daily Driver, Commercial / Fleet Duty
Rotor Construction
One Piece

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.