
Gcx Brake Rotor Fully Coated, 320.66003F
Mfr # 320.66003F
Zoro # G4678732
product price: $85.95
/ea
Free Shipping & Returns
Key Features
Center Hole Diameter
127.200 mm
Bolt Hole Dia. (mm)
17.700 mm
Mounting Bolt Hole Circle Diameter
6.500 in
Outside Dia.
12.870 in
Rotor Type
Vented
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
320.66003F
Zoro #
G4678732
UPC #
-
Country of Origin
Unknown
Dimensions
Center Hole Diameter
127.200 mm
Bolt Hole Dia. (mm)
17.700 mm
Mounting Bolt Hole Circle Diameter
6.500 in
Outside Dia.
12.870 in
Discard Thickness
1.465 in
Nominal Thickness
38.990 mm
Height
78.200 mm
Details
Rotor Type
Vented
Hat Finish
Coated
Disc Mounting
Behind the Hub
Style
Straight
Grade
Premium
Mounting Bolt Hole Quantity
8
Finish
Fully Coated
Surface Finish
Smooth
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.