
Gcx Brake Rotor Fully Coated, 320.67053F
Mfr # 320.67053F
Zoro # G4687990
product price: $84.15
/ea
Free Shipping & Returns
Key Features
Mounting Bolt Hole Circle Diameter
139.700 mm
Outside Dia.
13.228 in
Hat Finish
Coated
Nominal Thickness
1.102 in
Rotor Type
Vented
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
320.67053F
Zoro #
G4687990
UPC #
-
Country of Origin
Unknown
Dimensions
Mounting Bolt Hole Circle Diameter
139.700 mm
Outside Dia.
13.228 in
Nominal Thickness
1.102 in
Stud/Lug Hole Diameter
0.669 in
Discard Thickness
26.400 mm
Center Hole Diameter
3.091 in
Height
2.650 in
Details
Hat Finish
Coated
Rotor Type
Vented
Disc Mounting
Floating
Style
Straight
Grade
Premium
Surface Finish
Smooth
Lug Hole Quantity
5
Finish
Fully Coated
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.