
Gcx Brake Rotor Fully Coated, 320.67054F
Mfr # 320.67054F
Zoro # G4689838
product price: $84.59
/ea
Free Shipping & Returns
Key Features
Rotor Type
Vented
Lug Hole Quantity
5
Nominal Thickness
22mm (0.87")
Thickness
20.4mm (0.8")
Style
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
320.67054F
Zoro #
G4689838
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
22mm (0.87")
Thickness
20.4mm (0.8")
Rotor Dia.
352mm (13.86")
Lug Holes Size
17mm (0.669")
Rotor Height
72mm (2.83")
Hub Hole Diameter
78.5mm (3.09")
Details
Rotor Type
Vented
Lug Hole Quantity
5
Style
Plain
Driving Style
Daily Driver, Commercial / Fleet Duty
Rotor Construction
1-Piece
Bolt Circle
140mm (5.5")
Rotor Material
G11H18 Cast Iron
Rotor Design
Rotors Only
Rotor Finish
Full Coated
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.