Zoro Homepage

Gcx Brake Rotor Fully Coated, 320.67060F

  • Mfr # 320.67060F

  • Zoro # G400543258


product price: $66.45
/ea

Key Features

Grade
Premium
Nominal Drum Diameter
8.110 in
Height
2.803 in
Outside Dia.
12.500 in
Mounting Bolt Hole Circle Diameter
114.300 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
320.67060F
Zoro #
G400543258
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Drum Diameter
8.110 in
Height
2.803 in
Outside Dia.
12.500 in
Mounting Bolt Hole Circle Diameter
114.300 mm
Center Hole Diameter
2.835 in
Nominal Thickness
22.000 mm
Discard Thickness
0.811 in
Stud/Lug Hole Diameter
16.000 mm

Details

Grade
Premium
Hat Finish
Coated
Rotor Type
Vented
Surface Finish
Smooth
Finish
Fully Coated
Disc Mounting
Floating / DIH
Drum Dia
8.157 in
Lug Hole Quantity
6
Style
Straight

Description

Gcx Brake Rotor Fully Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.