Zoro Homepage

Gcx Brake Rotor Fully Coated, 320.67076F

  • Mfr # 320.67076F

  • Zoro # G4690897


product price: $80.15
/ea
Free Shipping & Returns

Key Features

Rotor Type
Vented
Lug Hole Quantity
5
Nominal Thickness
32.004 mm
Height
73.66 mm
Finish
Fully Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
320.67076F
Zoro #
G4690897
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
32.004 mm
Height
73.66 mm
Rotor Dia.
299.974 mm
Lug Hole Size
0.69 in
Minimum Thickness
29.972 mm
Bolt Circle Dia.
5.118 in

Details

Item
Brake Rotor
Rotor Type
Vented
Lug Hole Quantity
5
Finish
Fully Coated
Material
Cast Iron
Style
Plain
Rotor Construction
One Piece
Driving Style
Daily Driver, Commercial / Fleet Duty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.