
Gcx Brake Rotor Fully Coated, 320.67078F
Mfr # 320.67078F
Zoro # G4692111
product price: $158.99
/ea
Free Shipping & Returns
Key Features
Rotor Type
Vented
Lug Hole Quantity
10
Nominal Thickness
39mm (1.54")
Thickness
37.4mm (1.47")
Style
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
320.67078F
Zoro #
G4692111
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
39mm (1.54")
Thickness
37.4mm (1.47")
Rotor Dia.
390mm (15.35")
Hub Hole Diameter
139.4mm (5.49")
Lug Holes Size
12.86mm (0.506")
Details
Rotor Type
Vented
Lug Hole Quantity
10
Style
Plain
Rotor Finish
Full Coated
Rotor Material
G11H18 Cast Iron
Driving Style
Daily Driver, Commercial / Fleet Duty
Rotor Design
Rotors Only
Rotor Construction
1-Piece
Bolt Circle
163.1mm (6.42")
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.