
Gcx Brake Rotor Fully Coated High Carbon, 320.20024H
Mfr # 320.20024H
Zoro # G400543401
product price: $118.99
/ea
Free Shipping & Returns
Key Features
Material
High Carbon Iron
Finish
Fully Coated
Rotor Dia.
355 mm
Style
Plain
Driving Style
Daily Driver, Commercial / Fleet Duty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
320.20024H
Zoro #
G400543401
UPC #
-
Country of Origin
Unknown
Dimensions
Rotor Dia.
355 mm
Details
Item
Brake Rotor
Material
High Carbon Iron
Finish
Fully Coated
Style
Plain
Driving Style
Daily Driver, Commercial / Fleet Duty
Rotor Construction
One Piece
Description
Gcx Brake Rotor Fully Coated High Carbon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.