Zoro Homepage

Gcx Brake Rotor Fully Coated High Carbon, 320.22015H

  • Mfr # 320.22015H

  • Zoro # G4688368


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Rotor Type
Vented
Lug Hole Quantity
5
Nominal Thickness
29.972mm (1.18'')
Thickness
26.924mm (1.06'')
Rotor Dia.
359.918mm (14.17'')
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
320.22015H
Zoro #
G4688368
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
29.972mm (1.18'')
Thickness
26.924mm (1.06'')
Rotor Dia.
359.918mm (14.17'')
Lug Holes Size
16.51mm (0.65'')
Rotor Height
81.026mm (3.19'')

Details

Rotor Type
Vented
Lug Hole Quantity
5
Style
Plain
Rotor Finish
Full Coated
Rotor Material
G12H17 High Carbon Iron
Driving Style
Daily Driver, Commercial / Fleet Duty
Rotor Design
Rotors Only
Bolt Circle
4.724"
Rotor Construction
1-Piece

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.