
Gcx Brake Rotor Fully Coated High Carbon, 320.22017H (Discontinued)
- Mfr # 320.22017H
- Zoro # G4688830
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
320.22017H
Zoro #
G4688830
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
20.066mm (0.79'')
Thickness
17.018mm (0.67'')
Rotor Dia.
354.076mm (13.94'')
Rotor Height
75.184mm (2.96'')
Lug Holes Size
16.51mm (0.65'')
Details
Rotor Type
Vented
Lug Hole Quantity
5
Style
Plain
Driving Style
Daily Driver, Commercial / Fleet Duty
Rotor Finish
Full Coated
Rotor Material
G12H17 High Carbon Iron
Rotor Construction
1-Piece
Bolt Circle
4.724"
Rotor Design
Rotors Only
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.