Gcx Brake Rotor Fully Coated High Carbon, 320.33137H

  • Mfr # 320.33137H

  • Zoro # G4694808


product price:  $66.55
/ea

Key Features

Stud/Lug Hole Diameter
0.602 in
Disc Mounting
Floating
Mounting Bolt Hole Circle Diameter
112.000 mm
Style
Pillar
Lug Hole Quantity
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
320.33137H
Zoro #
G4694808
UPC #
-
Country of Origin
Unknown

Dimensions

Stud/Lug Hole Diameter
0.602 in
Mounting Bolt Hole Circle Diameter
112.000 mm
Nominal Thickness
21.800 mm
Center Hole Diameter
2.677 in
Height
36.200 mm
Outside Dia.
330.000 mm
Discard Thickness
20.000 mm

Details

Disc Mounting
Floating
Style
Pillar
Lug Hole Quantity
5
Grade
Premium
Surface Finish
Smooth
Rotor Type
Vented
Hat Finish
Coated
Finish
Fully Coated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.