Zoro Homepage

GCX BRAKE ROTOR FULLY COATED HIGH CARBON

  • Mfr # 320.33142H

  • Zoro # G102045623


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Surface Finish
Smooth
Grade
Premium
Center Hole Diameter
3.346 in
Style
Curved
Outside Dia.
360.000 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
320.33142H
Zoro #
G102045623
UPC #
-
Country of Origin
Unknown

Dimensions

Center Hole Diameter
3.346 in
Outside Dia.
360.000 mm
Stud/Lug Hole Diameter
0.610 in
Mounting Bolt Hole Circle Diameter
130.000 mm
Discard Thickness
1.339 in
Nominal Thickness
36.000 mm
Height
2.701 in

Details

Surface Finish
Smooth
Grade
Premium
Style
Curved
Hat Finish
Coated
Rotor Type
Vented
Disc Mounting
Floating
Lug Hole Quantity
5
Finish
Fully Coated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.