
Gcx Brake Rotor Fully Coated High Carbon, 320.34018H
Mfr # 320.34018H
Zoro # G4697276
product price: $40.49
/eaKey Features
Rotor Type
Vented
Lug Hole Quantity
4
Nominal Thickness
21.844 mm
Height
35.306 mm
Material
High Carbon Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
320.34018H
Zoro #
G4697276
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
21.844 mm
Height
35.306 mm
Rotor Dia.
260.096 mm
Lug Hole Size
0.59 in
Minimum Thickness
20.32 mm
Bolt Circle Dia.
3.937 in
Details
Item
Brake Rotor
Rotor Type
Vented
Lug Hole Quantity
4
Material
High Carbon Iron
Finish
Fully Coated
Style
Plain
Rotor Construction
One Piece
Driving Style
Daily Driver, Commercial / Fleet Duty
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.