Gcx Brake Rotor Fully Coated High Carbon, 320.34046H

  • Mfr # 320.34046H

  • Zoro # G4695751


product price: $51.39
/ea

Key Features

Center Hole Diameter
2.953 in
Mounting Bolt Hole Circle Diameter
4.724 in
Finish
Fully Coated
Rotor Type
Vented
Lug Hole Quantity
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
320.34046H
Zoro #
G4695751
UPC #
-
Country of Origin
Unknown

Dimensions

Center Hole Diameter
2.953 in
Mounting Bolt Hole Circle Diameter
4.724 in
Height
61.000 mm
Stud/Lug Hole Diameter
0.575 in
Nominal Thickness
0.787 in
Discard Thickness
18.400 mm
Nominal Drum Diameter
7.283 in
Outside Dia.
11.732 in

Details

Finish
Fully Coated
Rotor Type
Vented
Lug Hole Quantity
5
Grade
Premium
Hat Finish
Coated
Style
Straight
Disc Mounting
Floating / DIH
Surface Finish
Smooth

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.