
Gcx Brake Rotor Fully Coated High Carbon, 320.34080H
Mfr # 320.34080H
Zoro # G4702176
product price: $59.25
/eaKey Features
Rotor Type
Vented
Lug Hole Quantity
5
Nominal Thickness
21.844mm (0.86'')
Thickness
20.32mm (0.8'')
Style
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
320.34080H
Zoro #
G4702176
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
21.844mm (0.86'')
Thickness
20.32mm (0.8'')
Rotor Dia.
336.042mm (13.23'')
Lug Holes Size
14.732mm (0.58'')
Rotor Height
67.31mm (2.65'')
Details
Rotor Type
Vented
Lug Hole Quantity
5
Style
Plain
Bolt Circle
4.724"
Rotor Construction
1-Piece
Rotor Finish
Full Coated
Driving Style
Daily Driver, Commercial / Fleet Duty
Rotor Design
Rotors Only
Rotor Material
G12H17 High Carbon Iron
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.