
Gcx Brake Rotor Fully Coated High Carbon, 320.34115H
Mfr # 320.34115H
Zoro # G200543601
product price: $147.99
/ea
Free Shipping & Returns
Key Features
Discard Thickness
34.000 mm
Nominal Thickness
36.000 mm
Center Hole Diameter
75.000 mm
Rotor Type
Vented
Hat Finish
Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
320.34115H
Zoro #
G200543601
UPC #
-
Country of Origin
Unknown
Dimensions
Discard Thickness
34.000 mm
Nominal Thickness
36.000 mm
Center Hole Diameter
75.000 mm
Mounting Bolt Hole Circle Diameter
4.724 in
Outside Dia.
14.724 in
Stud/Lug Hole Diameter
16.600 mm
Height
2.610 in
Details
Rotor Type
Vented
Hat Finish
Coated
Surface Finish
Smooth
Grade
Premium
Style
Curved
Disc Mounting
Floating
Lug Hole Quantity
5
Finish
Fully Coated
Description
Gcx Brake Rotor Fully Coated High Carbon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.