
Gcx Brake Rotor Fully Coated High Carbon, 320.34139H
Mfr # 320.34139H
Zoro # G4706050
product price: $66.35
/eaKey Features
Rotor Type
Vented
Lug Hole Quantity
5
Nominal Thickness
20.066 mm
Material
High Carbon Iron
Finish
Fully Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
320.34139H
Zoro #
G4706050
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
20.066 mm
Height
71.12 mm
Rotor Dia.
329.946 mm
Minimum Thickness
18.288 mm
Lug Hole Size
0.65 in
Bolt Circle Dia.
4.724 in
Details
Item
Brake Rotor
Rotor Type
Vented
Lug Hole Quantity
5
Material
High Carbon Iron
Finish
Fully Coated
Style
Plain
Rotor Construction
One Piece
Driving Style
Daily Driver, Commercial / Fleet Duty
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.