
GCX BRAKE ROTOR FULLY COATED HIGH CARBON (Discontinued)
- Mfr # 320.34154H
- Zoro # G402027701
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
320.34154H
Zoro #
G402027701
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
24.384mm (0.96'')
Thickness
22.352mm (0.88'')
Rotor Dia.
329.946mm (12.99'')
Lug Holes Size
16.51mm (0.65'')
Rotor Height
73.406mm (2.89'')
Details
Rotor Type
Vented
Lug Hole Quantity
5
Style
Plain
Bolt Circle
4.724"
Rotor Finish
Full Coated
Driving Style
Daily Driver, Commercial / Fleet Duty
Rotor Material
G12H17 High Carbon Iron
Rotor Design
Rotors Only
Rotor Construction
1-Piece
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.