Gcx Brake Rotor Fully Coated High Carbon, 320.35017H

  • Mfr # 320.35017H

  • Zoro # G4705192


product price: $54.69
/ea

Key Features

Rotor Type
Vented
Nominal Thickness
27.94mm (1.1'')
Thickness
25.4mm (1'')
Style
Plain
Rotor Dia.
299.974mm (11.81'')
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
320.35017H
Zoro #
G4705192
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
27.94mm (1.1'')
Thickness
25.4mm (1'')
Rotor Dia.
299.974mm (11.81'')
Rotor Height
68.326mm (2.69'')

Details

Rotor Type
Vented
Style
Plain
Driving Style
Daily Driver, Commercial / Fleet Duty
Rotor Material
G12H17 High Carbon Iron
Rotor Design
Rotors Only
Rotor Construction
1-Piece
Rotor Finish
Full Coated
Bolt Circle
4.409"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.