
Gcx Brake Rotor Fully Coated High Carbon, 320.35074H
Mfr # 320.35074H
Zoro # G4708519
product price: $53.55
/eaKey Features
Rotor Type
Vented
Style
Plain
Rotor Dia.
285mm (11.22")
Rotor Construction
1-Piece
Rotor Finish
Full Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
320.35074H
Zoro #
G4708519
UPC #
-
Country of Origin
Unknown
Dimensions
Rotor Dia.
285mm (11.22")
Details
Rotor Type
Vented
Style
Plain
Rotor Construction
1-Piece
Rotor Finish
Full Coated
Rotor Material
G12H17 High Carbon Iron
Rotor Design
Rotors Only
Driving Style
Daily Driver, Commercial / Fleet Duty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.