
Gcx Brake Rotor Fully Coated High Carbon, 320.35106H
Mfr # 320.35106H
Zoro # G4708187
product price: $71.95
/eaKey Features
Rotor Type
Vented
Lug Hole Quantity
6
Nominal Thickness
28mm (1.102")
Thickness
25mm (0.98")
Style
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
320.35106H
Zoro #
G4708187
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
28mm (1.102")
Thickness
25mm (0.98")
Rotor Dia.
299.6mm (11.795")
Hub Hole Diameter
85mm (3.346")
Rotor Height
68.4mm (2.693")
Lug Holes Size
15.3mm (0.602")
Details
Rotor Type
Vented
Lug Hole Quantity
6
Style
Plain
Rotor Design
Rotors Only
Rotor Construction
1-Piece
Rotor Finish
Full Coated
Driving Style
Daily Driver, Commercial / Fleet Duty
Bolt Circle
130.2mm (5.126")
Rotor Material
G12H17 High Carbon Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.