Gcx Brake Rotor Fully Coated High Carbon, 320.65148H

  • Mfr # 320.65148H

  • Zoro # G000544136


product price: $91.79
/ea
Free Shipping & Returns

Key Features

Rotor Type
Vented
Nominal Thickness
30.988 mm
Finish
Fully Coated
Material
High Carbon Iron
Height
61.214 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
320.65148H
Zoro #
G000544136
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
30.988 mm
Height
61.214 mm
Rotor Dia.
308.102 mm
Bolt Circle Dia.
4.472 in
Minimum Thickness
27.94 mm

Details

Item
Brake Rotor
Rotor Type
Vented
Finish
Fully Coated
Material
High Carbon Iron
Style
Plain
Rotor Construction
One Piece
Driving Style
Daily Driver, Commercial / Fleet Duty

Description

Gcx Brake Rotor Fully Coated High Carbon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.