Gcx Brake Rotor Semi Coated High Carbon, 320.33106C

  • Mfr # 320.33106C

  • Zoro # G4695368


product price: $40.29
/ea

Key Features

Rotor Type
Solid
Lug Hole Quantity
5
Nominal Thickness
9.906mm (0.39'')
Thickness
8.128mm (0.32'')
Rotor Dia.
245.11mm (9.65'')
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
320.33106C
Zoro #
G4695368
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
9.906mm (0.39'')
Thickness
8.128mm (0.32'')
Rotor Dia.
245.11mm (9.65'')
Lug Holes Size
15.494mm (0.61'')
Rotor Height
39.878mm (1.57'')

Details

Rotor Type
Solid
Lug Hole Quantity
5
Style
Plain
Rotor Construction
1-Piece
Rotor Design
Rotors Only
Bolt Circle
4.409"
Driving Style
Daily Driver, Commercial / Fleet Duty
Rotor Finish
Partial Coated
Rotor Material
G12H17 High Carbon Iron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.