
Gcx Brake Rotor Semi Coated High Carbon, 320.34143C (Discontinued)
- Mfr # 320.34143C
- Zoro # G4703646
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
320.34143C
Zoro #
G4703646
UPC #
-
Country of Origin
Unknown
Dimensions
Outside Dia.
11.803 in
Height
2.614 in
Center Hole Diameter
2.953 in
Mounting Bolt Hole Circle Diameter
120.000 mm
Discard Thickness
18.400 mm
Nominal Thickness
0.787 in
Stud/Lug Hole Diameter
16.600 mm
Details
Disc Mounting
Floating / DIH
Lug Hole Quantity
5
Grade
Premium
Rotor Type
Vented
Hat Finish
Coated
Surface Finish
Smooth
Style
Straight
Finish
Partially Coated
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.