Gcx Brake Rotor Semi Coated High Carbon, 320.35061C

  • Mfr # 320.35061C

  • Zoro # G4707189


product price:  $59.55
/ea

Key Features

Rotor Type
Solid
Lug Hole Quantity
5
Nominal Thickness
9.906mm (0.39'')
Thickness
8.382mm (0.33'')
Rotor Dia.
299.974mm (11.81'')
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
320.35061C
Zoro #
G4707189
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Thickness
9.906mm (0.39'')
Thickness
8.382mm (0.33'')
Rotor Dia.
299.974mm (11.81'')
Rotor Height
68.58mm (2.7'')
Lug Holes Size
14.986mm (0.59'')

Details

Rotor Type
Solid
Lug Hole Quantity
5
Style
Plain
Rotor Construction
1-Piece
Bolt Circle
4.409"
Rotor Material
G12H17 High Carbon Iron
Rotor Design
Rotors Only
Rotor Finish
Partial Coated
Driving Style
Daily Driver, Commercial / Fleet Duty

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.