
Gcx Brake Rotor Semi Coated High Carbon, 320.35089C
Mfr # 320.35089C
Zoro # G4707837
product price: $83.99
/ea
Free Shipping & Returns
Key Features
Rotor Type
Vented
Style
Plain
Rotor Dia.
330mm (13")
Rotor Finish
Partial Coated
Rotor Design
Rotors Only
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
320.35089C
Zoro #
G4707837
UPC #
-
Country of Origin
Unknown
Dimensions
Rotor Dia.
330mm (13")
Details
Rotor Type
Vented
Style
Plain
Rotor Finish
Partial Coated
Rotor Design
Rotors Only
Rotor Material
G12H17 High Carbon Iron
Driving Style
Daily Driver, Commercial / Fleet Duty
Rotor Construction
1-Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.