
Gcx Brake Rotor Semi Coated High Carbon, 320.38014C
Mfr # 320.38014C
Zoro # G800543568
product price: $64.65
/eaKey Features
Rotor Type
Vented
Lug Hole Quantity
5
Nominal Thickness
24.892 mm
Material
High Carbon Iron
Finish
Partially Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
320.38014C
Zoro #
G800543568
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Thickness
24.892 mm
Height
42.164 mm
Rotor Dia.
308.102 mm
Minimum Thickness
22.098 mm
Lug Hole Size
0.56 in
Bolt Circle Dia.
4.331 in
Details
Item
Brake Rotor
Rotor Type
Vented
Lug Hole Quantity
5
Material
High Carbon Iron
Finish
Partially Coated
Style
Plain
Rotor Construction
One Piece
Driving Style
Daily Driver, Commercial / Fleet Duty
Description
Gcx Brake Rotor Semi Coated High Carbon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.