Gcx Brake Rotor Semi Coated High Carbon, 320.39034C

  • Mfr # 320.39034C

  • Zoro # G4703521


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Rotor Type
Vented
Material
High Carbon Iron
Finish
Partially Coated
Style
Plain
Rotor Dia.
336 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
320.39034C
Zoro #
G4703521
UPC #
-
Country of Origin
Unknown

Dimensions

Rotor Dia.
336 mm

Details

Item
Brake Rotor
Rotor Type
Vented
Material
High Carbon Iron
Finish
Partially Coated
Style
Plain
Driving Style
Daily Driver, Commercial / Fleet Duty
Rotor Construction
One Piece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.