
Gcx Brake Rotor Semi Coated High Carbon, 320.39038C
Mfr # 320.39038C
Zoro # G4655370
product price: $84.25
/ea
Free Shipping & Returns
Key Features
Rotor Type
Vented
Lug Hole Quantity
5
Rotor Dia.
320mm (12.6")
Style
Plain
Driving Style
Daily Driver, Commercial / Fleet Duty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
320.39038C
Zoro #
G4655370
UPC #
-
Country of Origin
Unknown
Dimensions
Rotor Dia.
320mm (12.6")
Details
Rotor Type
Vented
Lug Hole Quantity
5
Style
Plain
Driving Style
Daily Driver, Commercial / Fleet Duty
Rotor Design
Rotors Only
Rotor Material
G12H17 High Carbon Iron
Rotor Construction
1-Piece
Rotor Finish
Partial Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.