
Gcx Brake Rotor Semi Coated High Carbon, 320.61061C (Discontinued)
- Mfr # 320.61061C
- Zoro # G4707426
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
320.61061C
Zoro #
G4707426
UPC #
-
Country of Origin
Unknown
Dimensions
Outside Dia.
10.154 in
Stud/Lug Hole Diameter
13.800 mm
Nominal Thickness
22.000 mm
Discard Thickness
20.000 mm
Center Hole Diameter
2.504 in
Mounting Bolt Hole Circle Diameter
108.000 mm
Height
1.709 in
Details
Grade
Premium
Hat Finish
Coated
Rotor Type
Vented
Surface Finish
Smooth
Style
Straight
Disc Mounting
Floating
Lug Hole Quantity
4
Finish
Partially Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.