This item is Discontinued.

Centric Parts Gcx Brake Rotor Semi Coated High Carbon, 320.62124C 320.62124C

Gcx Brake Rotor Semi Coated High Carbon, 320.62124C (Discontinued)

  • Mfr # 320.62124C
  • Zoro # G4672049
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
320.62124C
Zoro #
G4672049
UPC #
-
Country of Origin
Unknown

Dimensions

Rotor Dia.
355 mm

Details

Item
Brake Rotor
Rotor Type
Vented
Material
High Carbon Iron
Finish
Partially Coated
Style
Plain
Rotor Construction
One Piece
Driving Style
Daily Driver, Commercial / Fleet Duty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.