Zoro Homepage

Gcx Elemental Protection Disc Brake Rotors - Full Coating, High

  • Mfr # 320.50031H

  • Zoro # G608629112


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Rotor Type
Solid
Lug Hole Quantity
5
Nominal Thickness
10.922 mm
Finish
Fully Coated
Height
71.628 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
320.50031H
Zoro #
G608629112
UPC #
-
Country of Origin
China

Dimensions

Nominal Thickness
10.922 mm
Height
71.628 mm
Rotor Dia.
305.054 mm
Bolt Circle Dia.
4.508 in
Minimum Thickness
9.398 mm
Lug Hole Size
0.5 in

Details

Item
Brake Rotor
Rotor Type
Solid
Lug Hole Quantity
5
Finish
Fully Coated
Material
High Carbon Iron
Style
Plain
Driving Style
Daily Driver, Commercial / Fleet Duty
Rotor Construction
One Piece

Description

Centric 320.50031H Centric GCX Elemental Protection Disc Brake Rotors - Full Coating, High

Restrictions

This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.